BALLAST ULTRASTART T8 96714 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ULTRASTART T8 96714

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE232MVPSN
  • Mfr. Model # GE232MVPSN
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 1164
  • Shipping Weight 2.86 lbs

Product Details

Ultrastart T8 rapid start ballast. No. of lamps 2 or 1, input volts 120-277, ballast factor .71, input watts 47. Used on lamps F32T8, F32T8U, F25T8, F17T8, F32T8/25, F28T8.

Technical Specs

  • Input Watts 47
  • Ballast Factor 0.71
  • Height 1-3/16"
  • Item Programmed Start Ballasts
  • Length 9-1/2"
  • Amps AC 0.49 to 0.21
  • Width 1-5/8"
  • Power Factor Greater Than 99%
  • Wiring Type Parallel
  • Number of F25T8 Lamps 1 or 2
  • Number of F17T8 Lamps 1 or 2
  • Number of F32T8 Lamps 1 or 2
  • Light Output Normal
  • Min. Starting Temp. 0 Degrees F
  • Ballast Family Ultrastart(R)
  • Number of F28T8 Lamps 1 or 2
  • Total Harmonic Distortion Less Than 10%
  • Ballast Type Normal Output
  • Ballast Start Type Programmed
  • Ballast Voltage 120 - 277
  • Ballast Max. Lamp Watts 47
  • Ballast Item Electronic Ballast
  • Ballast Max. Number of Lamps 2
  • Ballast Lamp Type T8
  • Ballast Dimming No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list