Skip Content
Discontinued with Replacement
BALLAST ULTRASTART T5 99655 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALLAST ULTRASTART T5 99655

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE228MVPSA
  • Mfr. Model # GE228MVPSA
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BALLAST ULTRASTART T5 68993

Price: NA

Product Details

Ultrastart T5 rapid start ballast. No. of lamps 2 or 1, input volts 120-277, ballast factor .95, input watts 75. Used on lamp types T5 HE 14-35W, F14T5, F35T5, F21T5.

Technical Specs

  • Ballast Start Type Rapid
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Ballast Voltage 120 - 277
  • Height 1-3/16"
  • Amps AC 0.50 - 0.23
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/8"
  • Ballast Type Normal Output
  • Input Watts 59 - 60
  • Power Factor Greater Than 0.98
  • Light Output Normal
  • Ballast Factor 0.95
  • Wiring Type Parallel
  • Number of F24T5 Lamps 1 or 2
  • Number of F39T5 Lamps 1 or 2
  • Ballast Family UltraStart(R)
  • Number of F21T5 Lamps 1 or 2
  • Number of F28T5 Lamps 1 or 2
  • Min. Starting Temp. 0 Degrees F
  • Number of F14T5 Lamps 1 or 2
  • Number of F35T5 Lamps 1 or 2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list