Discontinued with Replacement
BALLAST ULTRAMAX HI EFF 87621 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST ULTRAMAX HI EFF 87621

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE332MAXL/ULTRA
  • Mfr. Model # GE332MAXL/ULTRA
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BALLAST ULTRASTART T5 94131

Your Price: NA

Product Details

Ultramax L high-efficiency electronic ballast. No. of lamps 3, input volts 120/277, ballast factor .77, input watts 73. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

Technical Specs

  • Ballast Voltage 120 - 277
  • Ballast Max. Lamp Watts 25
  • Ballast Max. Number of Lamps 3
  • Ballast Item Electronic Ballast
  • Amps AC 0.66 - 0.28
  • Height 1-3/16"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Input Watts 72 - 73
  • Width 1-5/16"
  • Ballast Type Electronic
  • Power Factor Greater Than 0.98
  • Wiring Type Parallel
  • Number of F32T8 Lamps 2 or 3
  • Number of F17T8 Lamps 2 or 3
  • Ballast Factor 0.77
  • Number of F25T8 Lamps 2 or 3
  • Number of F40T8 Lamps 2 or 3
  • Light Output Low
  • Number of F25T12 Lamps 2 or 3
  • Number of F48T8 Lamps 2 or 3
  • Ballast Family UltraMax P Series
  • Number of F32T8(28W) Lamps 2 or 3
  • Number of F28T8 Lamps 2 or 3
  • Number of F32T8(30W) Lamps 2 or 3
  • Number of F32T8(26W) Lamps 2 or 3
  • Ballast Start Type Instant
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. -22 Degrees F
  • Ballast Dimming No
  • Ballast Lamp Type T8