BALLAST ULTRAMAX HI EFF 78625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ULTRAMAX HI EFF 78625

GE LIGHTING

Web Price : $37.96 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE432MAXL/ULTRA
  • Mfr. Model # GE432MAXL/ULTRA
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1164
  • Shipping Weight 10.0 lbs

Product Details

Ultramax L high-efficiency electronic ballast. No. of lamps 4, input volts 120/277, ballast factor .77, input watts 97. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

Technical Specs

  • Input Watts 96 to 97
  • Ballast Factor Low (0.77)
  • Height 1"
  • Amps AC 0.88 to 0.37
  • Item Electronic Start Ballast
  • Length 9.5"
  • Width 1.3"
  • Power Factor Greater Than 0.98
  • Wiring Type Parallel
  • Number of F25T8 Lamps 3 or 4
  • Number of F40T8 Lamps 3 or 4
  • Number of F32T8 Lamps 3 or 4
  • Number of F17T8 Lamps 3 or 4
  • Light Output Low
  • Number of F25T12 Lamps 3 or 4
  • Number of F28T8 Lamps 3 or 4
  • Number of F32T8(26W) Lamps 3 or 4
  • Ballast Family Ultramax P Series
  • Number of F32T8(28W) Lamps 3 or 4
  • Number of F32T8(30W) Lamps 3 or 4
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. -22 Degrees F
  • Ballast Type Instant Start Electronic, High Efficiency
  • Ballast Voltage 120 - 277
  • Ballast Max. Lamp Watts 97
  • Ballast Max. Number of Lamps 4
  • Ballast Item Electronic Ballast
  • Ballast Start Type Instant
  • Ballast Dimming No
  • Ballast Lamp Type T8