BALLAST ULTRAMAX HI EFF 74113 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ULTRAMAX HI EFF 74113

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE432MAX347H
  • Mfr. Model # GE432MAX347H
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Height 1-5/16"
  • Amps AC 0.39
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-3/16"
  • Ballast Type Electronic
  • Input Watts 137
  • Power Factor Greater Than0.99
  • Wiring Type Parallel
  • Number of F32T8 Lamps 3 or 4
  • Number of F25T8 Lamps 3 or 4
  • Ballast Factor 1.18
  • Light Output High
  • Number of F17T8 Lamps 3 or 4
  • Number of F15T8 Lamps 3 or 4
  • Number of F25T12 Lamps 3 or 4
  • Number of F32T8(26W) Lamps 3 or 4
  • Number of F28T8 Lamps 3 or 4
  • Ballast Family UltraMax
  • Number of F32T8(30W) Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Min. Starting Temp. -22 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Voltage 347
  • Ballast Max. Number of Lamps 4
  • Ballast Lamp Type T8
  • Ballast Item Electronic Ballast
  • Ballast Max. Lamp Watts 137
  • Ballast Dimming No
  • Ballast Start Type Instant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list