BALLAST ULTRAMAX HI EFF 74111 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ULTRAMAX HI EFF 74111

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE332MAX347H
  • Mfr. Model # GE332MAX347H
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Amps AC 0.39
  • Height 1-5/16"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-3/16"
  • Input Watts 137
  • Power Factor Greater Than 0.99
  • Wiring Type Parallel
  • Number of F25T8 Lamps 3 or 4
  • Number of F32T8 Lamps 3 or 4
  • Ballast Factor 1.18
  • Number of F17T8 Lamps 3 or 4
  • Light Output High
  • Number of F15T8 Lamps 3 or 4
  • Ballast Family UltraStart(R)
  • Number of F25T12 Lamps 3 or 4
  • Number of F28T8 Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Number of F32T8(26W) Lamps 3 or 4
  • Number of F32T8(30W) Lamps 3 or 4
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. -22 Degrees F
  • Ballast Lamp Type T8
  • Ballast Max. Lamp Watts 137
  • Ballast Voltage 347
  • Ballast Max. Number of Lamps 4
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Start Type Instant
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list