Skip Content
BALLAST ULTRAMAX HI EFF 74096 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST ULTRAMAX HI EFF 74096

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE232MAX347L
  • Mfr. Model # GE232MAX347L
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 1164
  • Shipping Weight 4.44 lbs

Product Details

Ultramax L high-efficiency electronic ballast. No. of lamps 2, input volts 347, ballast factor .77, input watts 48. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

Technical Specs

  • Input Watts 48
  • Ballast Factor Low (0.77)
  • Height 1.18"
  • Amps AC 0.14
  • Item Electronic Ballast
  • Length 10.05"
  • Width 1.3"
  • Power Factor Greater Than 0.99
  • Wiring Type Parallel
  • Number of F17T8 Lamps 1 or 2
  • Number of F32T8 Lamps 1 or 2
  • Number of F25T8 Lamps 1 or 2
  • Light Output Low
  • Number of F15T8 Lamps 1 or 2
  • Number of F25T12 Lamps 1 or 2
  • Ballast Family Ultramax P Series
  • Number of F32T8(28W) Lamps 1 or 2
  • Number of F28T8 Lamps 1 or 2
  • Number of F32T8(30W) Lamps 1 or 2
  • Number of F32T8(26W) Lamps 1 or 2
  • Min. Starting Temp. -22 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Type Instant Start Electronic, High Efficiency
  • Ballast Voltage 347
  • Ballast Max. Lamp Watts 48
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Green Certification or Other Recognition NEMA Premium Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Ballast Start Type Instant
  • Ballast Dimming No
  • Ballast Lamp Type T8
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List