BALLAST ULTRAMAX HI EFF 74094 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BALLAST ULTRAMAX HI EFF 74094

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE332MAX347N
  • Mfr. Model # GE332MAX347N
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ultramax N high-efficiency electronic ballast. No. of lamps 3, input volts 347, ballast factor .87, input watts 79. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

Technical Specs

  • Ballast Voltage 347
  • Ballast Max. Lamp Watts 25
  • Ballast Item Electronic Ballast
  • Ballast Max. Number of Lamps 3
  • Amps AC 0.14
  • Height 1-5/16"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Ballast Type Electronic
  • Input Watts 79
  • Width 1-3/16"
  • Power Factor Greater Than 0.99
  • Wiring Type Parallel
  • Number of F25T8 Lamps 2 or 3
  • Ballast Factor 0.87
  • Number of F32T8 Lamps 2 or 3
  • Number of F17T8 Lamps 2 or 3
  • Number of F15T8 Lamps 2 or 3
  • Number of F28T8 Lamps 2 or 3
  • Number of F32T8(26W) Lamps 2 or 3
  • Ballast Family UltraMax P Series
  • Number of F25T12 Lamps 2 or 3
  • Light Output Normal
  • Number of F32T8(28W) Lamps 2 or 3
  • Number of F32T8(30W) Lamps 2 or 3
  • Total Harmonic Distortion Less Than 10%
  • Ballast Dimming No
  • Min. Starting Temp. -22 Degrees F
  • Ballast Start Type Instant
  • Ballast Lamp Type T8

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list