BALLAST ULTRAMAX HI EFF 72266 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ULTRAMAX HI EFF 72266

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE232MAXN/ULTRA
  • Mfr. Model # GE232MAXN/ULTRA
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 1164
  • Shipping Weight 1.0 lbs

Product Details

Ultramax N high-efficiency electronic ballast. No. of lamps 2, input volts 120/277, ballast factor .87, input watts 54. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

Technical Specs

  • Ballast Factor Normal
  • Input Watts 53 to 54
  • Amps AC 0.47 to 0.20
  • Length 10.05"
  • Height 1"
  • Item Electronic Ballast
  • Width 1.3"
  • Power Factor 0.98
  • Wiring Type Parallel
  • Number of F25T8 Lamps 1 or 2
  • Number of F32T8 Lamps 1 or 2
  • Light Output Normal
  • Number of F17T8 Lamps 1 or 2
  • Number of F25T12 Lamps 1 or 2
  • Ballast Family Ultramax P Series
  • Min. Starting Temp. -22 Degrees F
  • Number of F28T8 Lamps 1 or 2
  • Total Harmonic Distortion Less Than 10%
  • Number of F32T8U Lamps 2
  • Ballast Type Instant Start Electronic, High Efficiency
  • Ballast Voltage 120 - 277
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 54
  • Ballast Item Electronic Ballast
  • Ballast Dimming No
  • Ballast Start Type Instant
  • Ballast Lamp Type T8