BALLAST ULTRAMAX HI EFF 72258 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ULTRAMAX HI EFF 72258

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE132MAXL/ULTRA
  • Mfr. Model # GE132MAXL/ULTRA
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 1164
  • Shipping Weight 1.31 lbs

Product Details

Ultramax L high-efficiency electronic ballast. No. of lamps 1, input volts 120/277, ballast factor .77, input watts 25. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

Technical Specs

  • Input Watts 25
  • Ballast Factor 0.77
  • Ballast Max. Number of Lamps 1
  • Ballast Max. Lamp Watts 25
  • Ballast Voltage 120 - 277
  • Ballast Item Electronic Ballast
  • Amps AC 0.21 - 0.09
  • Height 1-3/16"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/16"
  • Ballast Type Electronic
  • Wiring Type Parallel
  • Power Factor 0.98
  • Number of F17T8 Lamps 1
  • Number of F32T8 Lamps 1
  • Number of F25T8 Lamps 1
  • Light Output Low
  • Ballast Family UltraMax P Series
  • Number of F32T8U Lamps 1
  • Number of F25T12 Lamps 1
  • Number of F28T8 Lamps 1
  • Min. Starting Temp. -22 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Instant
  • Ballast Lamp Type T8
  • Ballast Dimming No