BALLAST ULTRAMAX HI EFF 71723 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ULTRAMAX HI EFF 71723

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE432MAXH/ULTRA
  • Mfr. Model # GE432MAXH/ULTRA
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Amps AC 1.30 to 0.55
  • Length 9.5"
  • Item Electronic Start Ballast
  • Width 1.7"
  • Height 1.18"
  • Input Watts 145 to 148
  • Power Factor 0.98
  • Ballast Factor High (1.18)
  • Wiring Type Parallel
  • Number of F25T8 Lamps 3 or 4
  • Number of F32T8 Lamps 4
  • Number of F25T12 Lamps 4
  • Number of F40T8 Lamps 3
  • Light Output High
  • Ballast Family Ultramax P Series
  • Number of F17T8 Lamps 3 or 4
  • Number of F32T8U Lamps 4
  • Number of F28T8 Lamps 3 or 4
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. -22 Degrees F
  • Ballast Type Instant Start Electronic, High Efficiency
  • Ballast Max. Lamp Watts 148
  • Ballast Item Electronic Ballast
  • Ballast Voltage 120/277
  • Ballast Start Type Instant
  • Ballast Dimming No
  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 4