Skip Content
Discontinued with Replacement
BALLAST ULTRAMAX HI EFF 49775 close
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
BALLAST ULTRAMAX HI EFF 49775

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE232MAXH/ULTRA
  • Mfr. Model # GE232MAXH/ULTRA
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
BALLAST ULTRAMAX 73190

Your Price: NA

Technical Specs

  • Amps AC 0.42 to 0.18
  • Height 1-3/16"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Input Watts 48/49
  • Width 1-5/8"
  • Power Factor Greater Than 0.98
  • Wiring Type Parallel
  • Number of F25T8 Lamps 1 or 2
  • Ballast Factor 1.18
  • Number of F32T8 Lamps 1 or 2
  • Light Output High
  • Number of F17T8 Lamps 1 or 2
  • Number of F40T8 Lamps 1 or 2
  • Number of F25T12 Lamps 1 or 2
  • Number of F48T8 Lamps 1 or 2
  • Number of F28T8 Lamps 1 or 2
  • Ballast Family UltraStart(R)
  • Number of F32T8(30W) Lamps 1 or 2
  • Number of F32T8(28W) Lamps 1 or 2
  • Number of F32T8(26W) Lamps 1 or 2
  • Min. Starting Temp. -22 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Type High Output
  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Ballast Max. Lamp Watts 49
  • Ballast Voltage 120/277
  • Ballast Start Type Instant
  • Ballast Dimming No