Skip Content
BALLAST ULTRAMAX 49767 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST ULTRAMAX 49767

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE259MAXNULTRA
  • Mfr. Model # GE259MAXNULTRA
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Amps AC 0.91 to 0.40
  • Height 1-3/16"
  • Length 9-1/2"
  • Item Electronic Ballast
  • Width 1-5/8"
  • Power Factor 0.98
  • Input Watts 101 to 108
  • Wiring Type Parallel
  • Ballast Factor 0.87
  • Number of F72T8 Lamps 1 or 2
  • Light Output Normal
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Min. Starting Temp. 0 Degrees F
  • Number of F96T8 Lamps 1 or 2
  • Ballast Family UltraStart(R)
  • Number of F40T8 Lamps 1 or 2
  • Green Certification or Other Recognition NEMA Premium Rated
  • Total Harmonic Distortion Less Than 10%
  • Ballast Voltage 120/277
  • Ballast Start Type Instant
  • Ballast Lamp Type T8
  • Ballast Max. Lamp Watts 108
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list