BALLAST TAP,18 TO 12 AWG,600V,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST TAP,18 TO 12 AWG,600V,BROWN

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HKF8
  • Mfr. Model # 6HKF8
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Brown
  • Item Ballast Tap/Splice
  • Standards cRUus
  • Male/Female Not Applicable
  • Overall Length 0.96"
  • Max. Voltage 600V
  • Wire Size 18 - 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list