Discontinued with Replacement
BALLAST T8 INSTANT START HP 23677 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST T8 INSTANT START HP 23677

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE259-120N
  • Mfr. Model # GE259-120N
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs
Suggested Replacement Product
BALLAST T8 120-277V 74469

Your Price: NA

Technical Specs

  • Height 1-3/16"
  • Amps AC 0.96
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/8"
  • Input Watts 110
  • Power Factor Greater Than 99%
  • Ballast Factor 0.87
  • Light Output Normal
  • Ballast Family ProLine(TM)
  • Wiring Type Parallel
  • Number of F96T8 Lamps 1 or 2
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Type Normal Output
  • Ballast Start Type Instant
  • Ballast Voltage 120
  • Ballast Max. Lamp Watts 110
  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list