Skip Content
BALLAST T8 INSTANT START HP 23675 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BALLAST T8 INSTANT START HP 23675

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE432-120N
  • Mfr. Model # GE432-120N
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Ballast, electronic. For use with T8 lamps. Number of lamps 4. Voltage 120. Instant start. Amps AC 0.8. Input watts 113. Ballast factor 0.87. Power factor greater than 0.99. Total harmonic distortio less than 10%. Normal light output. Parallel. Active pow

Technical Specs

  • Ballast Start Type Instant
  • Ballast Voltage 120
  • Ballast Max. Number of Lamps 4
  • Ballast Item Electronic Ballast
  • Length 9-1/2"
  • Item Electronic Ballast
  • Height 1-3/16"
  • Width 1-11/16"
  • Amps AC 0.8
  • Input Watts 113
  • Power Factor Greater Than0.98
  • Wiring Type Parallel
  • Number of F17T8 Lamps 4
  • Number of F32T8 Lamps 4
  • Number of F25T8 Lamps 4
  • Light Output Normal
  • Number of F25T12 Lamps 4
  • Ballast Factor 0.87
  • Number of F40T12 U-Bend Lamps 3
  • Number of F40T8 Lamps 3
  • Ballast Family ProLine
  • Min. Starting Temp. 0 Degrees F
  • Number of F28T8 Lamps 4
  • Total Harmonic Distortion Less Than 10%

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list