BALLAST T8 120-277V 74469 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST T8 120-277V 74469

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE259MVN
  • Mfr. Model # GE259MVN
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 1164
  • Shipping Weight 1.31 lbs

Product Details

Ballast, electronic. For use with T8 lamps. Number of lamps 2 or 1. Voltage 120/277. Instant start. Amps AC 1.01/.040. Input watts 113/110. Ballast factor 0.87. Power factor greater than 0.99. Total harmonic distortio less than 10%. Normal light output. P

Technical Specs

  • Input Watts 113/110
  • Ballast Factor Normal
  • Item Electronic Ballast
  • Length 9.5"
  • Amps AC 1.01 to 0.04
  • Height 1.18"
  • Width 1.3"
  • Power Factor Greater Than 0.98
  • Light Output Normal
  • Number of F96T12 Lamps 1 or 2
  • Wiring Type Parallel
  • Number of F96T8 Lamps 1 or 2
  • Min. Starting Temp. -22 Degrees C
  • Ballast Family Proline(TM)
  • Total Harmonic Distortion Less Than 10%
  • Ballast Voltage 120 - 277
  • Ballast Start Type Instant
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 113
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming No
  • Ballast Lamp Type T8

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list