BALLAST T8 120-277V 74463 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST T8 120-277V 74463

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE432MVN
  • Mfr. Model # GE432MVN
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Height 1.18"
  • Amps AC 0.99 - 0.43
  • Item Electronic Start Ballast
  • Length 9.5"
  • Width 1.3"
  • Input Watts 110 - 113
  • Power Factor Greater Than 0.98
  • Wiring Type Parallel
  • Ballast Factor Normal
  • Number of F32T8 Lamps 3 or 4
  • Number of F25T8 Lamps 3 or 4
  • Light Output Normal
  • Number of F17T8 Lamps 3 or 4
  • Number of F48T8 Lamps 3 or 4
  • Number of F30T8 Lamps 3 or 4
  • Number of F18/19T8 Lamps 3 or 4
  • Ballast Family Ultramax P Series
  • Number of F32T8(26W) Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Number of F28T8 Lamps 3 or 4
  • Number of F32T8(30W) Lamps 3 or 4
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Max. Lamp Watts 113
  • Ballast Lamp Type T8
  • Ballast Start Type Instant
  • Ballast Voltage 120/277
  • Ballast Item Electronic Ballast
  • Ballast Max. Number of Lamps 4
  • Ballast Type Electronic
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list