Discontinued with Replacement
BALLAST T8 120-277V 30219 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST T8 120-277V 30219

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE432MVH
  • Mfr. Model # GE432MVH
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs
Suggested Replacement Product
BALLAST ELECT 4 OR 3 F32T8 67911

Your Price: NA

Technical Specs

  • Height 1-5/8"
  • Amps AC 1.35 to 0.57
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 2-3/8"
  • Input Watts 140 to 144
  • Power Factor Greater Than 0.98
  • Wiring Type Parallel
  • Number of F25T8 Lamps 3 or 4
  • Ballast Factor 0.77
  • Number of F40T8 Lamps 3
  • Number of F17T8 Lamps 3 or 4
  • Number of F32T8 Lamps 3 or 4
  • Light Output High
  • Number of F30T8 Lamps 3 or 4
  • Number of F18/19T8 Lamps 3 or 4
  • Number of F48T8 Lamps 3 or 4
  • Ballast Family ProLine(TM)
  • Number of F28T8 Lamps 3 or 4
  • Number of F32T8(26W) Lamps 3 or 4
  • Number of F32T8(30W) Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Type High Output
  • Ballast Start Type Instant
  • Ballast Max. Number of Lamps 4
  • Ballast Voltage 120/277
  • Ballast Item Electronic Ballast
  • Ballast Lamp Type T8
  • Ballast Max. Lamp Watts 144

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list