Skip Content
Discontinued with Replacement
BALLAST T5 ULTRASTART 62117 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALLAST T5 ULTRASTART 62117

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE254MVPS-F
  • Mfr. Model # GE254MVPS-F
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.82 lbs
Suggested Replacement Product
BALLAST T5 HO 67562

Price: NA

Product Details

Ultrastart T5 rapid start ballast. No. of lamps 2 or 1, input volts 120-277, ballast factor 1, input watts 117. Used on lamp types T5 HO 54W.

Technical Specs

  • Ballast Start Type Rapid
  • Ballast Voltage 120 - 277
  • Ballast Lamp Type T5HO
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Ballast Max. Lamp Watts 54
  • Item Electronic Ballast
  • Height 1-3/16"
  • Length 11-7/8"
  • Width 1-5/8"
  • Power Factor Less Than 99%
  • Input Watts 67/106
  • Ballast Factor 0.86
  • Number of F54T5 Lamps 1 or 2
  • Wiring Type Parallel
  • Number of F58T8 Lamps 1 or 2
  • Ballast Family UltraStart(R)
  • Min. Starting Temp. 5 Degrees F
  • Total Harmonic Distortion Less Than 10%

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list