Skip Content
BALLAST RESI PROLINE T8 HP 97783 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST RESI PROLINE T8 HP 97783

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE432-120RES
  • Mfr. Model # GE432-120RES
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Height 1-11/16"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Amps AC 1.62
  • Width 1-3/16"
  • Input Watts 105
  • Ballast Type Normal Output
  • Power Factor Greater Than 5%
  • Number of F25T8 Lamps 3 or 4
  • Wiring Type Parallel
  • Ballast Factor 0.79
  • Number of F32T8 Lamps 3 or 4
  • Number of F17T8 Lamps 3 or 4
  • Ballast Family ProLine(TM)
  • Number of F28T8 Lamps 3 or 4
  • Light Output Normal
  • Number of F32T8(30W) Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Min. Starting Temp. 0 Degrees F
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Total Harmonic Distortion Less Than 145%
  • Ballast Start Type Instant
  • Ballast Voltage 120
  • Ballast Max. Lamp Watts 105
  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 4
  • Ballast Item Electronic Ballast
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list