BALLAST RAPID START 96720 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST RAPID START 96720

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE232MVPSL
  • Mfr. Model # GE232MVPSL
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Amps AC 0.39 to 0.18
  • Height 1-3/16"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/8"
  • Input Watts 47
  • Power Factor Greater Than 0.98
  • Wiring Type Parallel
  • Ballast Factor 0.71
  • Number of F17T8 Lamps 1 or 2
  • Number of F32T8 Lamps 1 or 2
  • Light Output Low
  • Ballast Family UltraStart(R)
  • Number of F28T8 Lamps 1 or 2
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Number of F25T8 Lamps 1 or 2
  • Ballast Start Type Programmed
  • Ballast Lamp Type T8
  • Ballast Item Electronic Ballast
  • Ballast Voltage 120 - 277
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 47
  • Ballast Type Electronic
  • Ballast Dimming No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list