BALLAST PROLINE T8 120-277V 72275 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST PROLINE T8 120-277V 72275

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE232MVN
  • Mfr. Model # GE232MVN
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 1164
  • Shipping Weight 1.45 lbs

Product Details

Ballast, electronic. For use with T8 lamps. Number of lamps 2. Voltage 120/277. Instant start. Amps AC 0.52/0.23. Input watts 59/57. Ballast factor 0.87. Power factor greater than 0.99. Total harmonic distortio less than 10%. Normal light output. Parallel

Technical Specs

  • Input Watts 59/57
  • Ballast Factor Normal
  • Amps AC 0.52 to 0.23
  • Height 1.18"
  • Item Electronic Ballast
  • Length 9.5"
  • Width 1.3"
  • Power Factor Greater Than 0.98
  • Wiring Type Parallel
  • Number of F17T8 Lamps 2
  • Number of F25T8 Lamps 2
  • Number of F32T8 Lamps 2
  • Light Output Normal
  • Number of F40T8 Lamps 1
  • Number of F25T12 Lamps 2
  • Number of F40T12 U-Bend Lamps 1
  • Number of F32T8U Lamps 2
  • Ballast Family Proline(TM)
  • Number of F28T8 Lamps 2
  • Min. Starting Temp. -22 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Type Instant Start Electronic, High Efficiency
  • Ballast Start Type Instant
  • Ballast Voltage 120/277
  • Ballast Max. Lamp Watts 57
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Ballast Dimming No
  • Ballast Lamp Type T8

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list