BALLAST PROLINE T12 97498 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

BALLAST PROLINE T12 97498

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE240RS120
  • Mfr. Model # GE240RS120
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1164
  • Shipping Weight 1.1 lbs

Product Details

Electromagnetic fluorescent lighting ballast for rapid start lamps, 120 input volts. For 2 lamps.

Technical Specs

  • Input Watts 72 - 73
  • Ballast Factor Normal
  • Amps AC 0.62
  • Height 1"
  • Length 12.1"
  • Width 1.3"
  • Item Electronic Program / Rapid Start Ballast
  • Ballast Type Programmed Rapid Start
  • Power Factor Greater Than 0.98
  • Wiring Type Series
  • Light Output Normal
  • Number of F30T12 Lamps 2
  • Number of F25T12 Lamps 2
  • Number of F40T12 Lamps 2
  • Ballast Family Proline(TM)
  • Min. Starting Temp. 32 Degrees F
  • Number of F34T12 Lamps 2
  • Total Harmonic Distortion Less Than 30%
  • Ballast Lamp Type T12
  • Ballast Start Type Programmed/Rapid
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 73
  • Ballast Voltage 120
  • Ballast Item Electronic Ballast

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list