BALLAST PROLINE T12 120-277V 74474 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST PROLINE T12 120-277V 74474

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE260ISMVN
  • Mfr. Model # GE260ISMVN
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 1164
  • Shipping Weight 4.0 lbs

Product Details

Electronic Ballast, Instant, T12 Lamps 4FT - 8FT Single pin, Number of Lamps 1 or 2, 120/277 Voltage, 1.21 Amps AC, 144 Input Watts, 0.87 Ballast Factor, Parallel.

Technical Specs

  • Input Watts 48 to 138
  • Ballast Factor Normal
  • Amps AC 1.24 to 0.20
  • Item Electronic Ballast
  • Height 1.18"
  • Length 9.5"
  • Width 1.7"
  • Power Factor Greater Than 0.98
  • Wiring Type Parallel
  • Light Output Normal
  • Number of F60T12 Lamps 1 or 2
  • Number of F48T12 Lamps 1 or 2
  • Number of F64T12 Lamps 1 or 2
  • Number of F72T12 Lamps 1 or 2
  • Number of F96T12 Lamps 1 or 2
  • Ballast Family Proline(TM)
  • Number of F60/F64T12 Lamps 1 or 2
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Instant
  • Ballast Voltage 120/277
  • Ballast Lamp Type T12
  • Ballast Item Electronic Ballast
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 138
  • Ballast Type Electronic
  • Ballast Dimming No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list