Discontinued with Replacement
BALLAST PROLINE T12 120-277V 24109 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST PROLINE T12 120-277V 24109

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE340RSMVN
  • Mfr. Model # GE340RSMVN
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.44 lbs
Suggested Replacement Product
BALLAST ELEC F40/F32 RS 74472

Your Price: NA

Technical Specs

  • Item Electronic Ballast
  • Height 1-5/8"
  • Amps AC 0.25 to 0.98
  • Length 9-1/2"
  • Input Watts 114
  • Width 2-3/8"
  • Power Factor 0.98
  • Light Output Normal
  • Number of F30T12 Lamps 3
  • Wiring Type Parallel
  • Number of F40T12 Lamps 3
  • Number of F34T12 Lamps 3
  • Ballast Family ProLine(TM)
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. 50 Degrees F
  • Ballast Start Type Rapid
  • Ballast Voltage 120/277
  • Ballast Lamp Type T12
  • Ballast Max. Number of Lamps 3
  • Ballast Max. Lamp Watts 114
  • Ballast Item Electronic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list