Skip Content
BALLAST,MAGNETIC,RAPID,75W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALLAST,MAGNETIC,RAPID,75W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUL9
  • Mfr. Model # 1XUL9
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.57 lbs

Technical Specs

  • Length 9-1/2"
  • Height 1-1/2"
  • Item Ballast
  • Number of Lamps 2
  • Dimension Reference G10
  • Thermal Protection Yes
  • Width 2-3/8"
  • Input Watts 75
  • Ballast Type Magnetic
  • Power Factor 0.95
  • Number of F30T12 Lamps 2
  • Start Type Rapid
  • Ballast Factor 0.90
  • Voltage 120
  • Min. Starting Temp. 50 Degrees F
  • Ballast Max. Lamp Watts 75
  • Ballast Start Type Rapid
  • Ballast Voltage 120
  • Ballast Max. Number of Lamps 2
  • Ballast Item Magnetic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list