Skip Content
BALLAST,MAGNETIC,RAPID,70W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST,MAGNETIC,RAPID,70W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUL4
  • Mfr. Model # 1XUL4
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Height 1-1/2"
  • Item Ballast
  • Length 9-1/2"
  • Thermal Protection Yes
  • Width 2-3/8"
  • Ballast Type Magnetic
  • Input Watts 70
  • Power Factor 0.97
  • Ballast Factor 0.95
  • Number of F32T8 Lamps 2
  • Min. Starting Temp. 50 Degrees F
  • Number of F30T8 Lamps 2
  • Ballast Voltage 120
  • Ballast Max. Lamp Watts 70
  • Ballast Start Type Rapid
  • Ballast Item Magnetic Ballast
  • Ballast Max. Number of Lamps 2
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ballast Lamp Type T8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list