!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALLAST,MAGNETIC,RAPID,60W

BALLAST,MAGNETIC,RAPID,60W

LUMAPRO

BALLAST,MAGNETIC,RAPID,60W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALLAST,MAGNETIC,RAPID,60W

BALLAST,MAGNETIC,RAPID,60W

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE1XUH7
  • Mfr. Model # 1XUH7
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Technical Specs

  • Item Ballast
  • Ballast Type Magnetic
  • Input Voltage 120V AC
  • Max. Bulb Watts 40 W
  • Dimming No
  • Dimming Method No Dimming
  • Amps AC 0.95
  • Standards UL 935
  • Power Factor 0.61
  • Operating Amps @ 120V 0.95 A
  • Length 6-1/2"
  • Height 1-1/2"
  • Thermal Protection Yes
  • Starter Required No
  • Brand and Series LumaPro(R)
  • Ballast Start Type Rapid
  • Number of Bulbs Supported 2
  • Ballast Bulb Type T9
  • Dimming Type No Dimming
  • Min. Starting Temp. 50 Degrees F
  • Input Watts 60
  • Ballast Factor 0.55
  • Frequency 60Hz
  • Total Harmonic Distortion Less Than or Equal To 20%
  • Width 2-3/8"
  • Wiring Type Series
  • Sockets Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list