BALLAST,MAGNETIC,RAPID,38W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST,MAGNETIC,RAPID,38W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUH8
  • Mfr. Model # 1XUH8
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Height 1-3/8"
  • Item Ballast
  • Length 6-1/2"
  • Width 1-15/16"
  • Ballast Type Magnetic
  • Thermal Protection Yes
  • Input Watts 38
  • Power Factor 0.45
  • Ballast Factor 0.68
  • Number of F40T12 Lamps 1
  • Min. Starting Temp. 50 Degrees F
  • Number of F30T12 Lamps 1
  • Ballast Voltage 120
  • Ballast Start Type Rapid
  • Ballast Max. Lamp Watts 38
  • Ballast Max. Number of Lamps 1
  • Ballast Item Magnetic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list