BALLAST MAGNETIC PULSE STRT 78528 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST MAGNETIC PULSE STRT 78528

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEP320TRIAC4-5
  • Mfr. Model # GEP320TRIAC4-5
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 1166
  • Shipping Weight 4.38 lbs

Product Details

Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M132. Circuit type CWA. Input watts 375. Lamp input voltage 120/277/347. Lamp watts

Technical Specs

  • Input Watts 375
  • Ballast Start Type Pulse
  • Ballast Item Magnetic Ballast
  • Ballast Max. Lamp Watts 320
  • Ballast Max. Number of Lamps 1
  • Item Ballast,320W PS M132 Tri Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list