BALLAST,MAGNETIC,PREHEAT,8W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST,MAGNETIC,PREHEAT,8W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUL5
  • Mfr. Model # 1XUL5
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Height 1-13/16"
  • Item Ballast
  • Length 3-1/6"
  • Thermal Protection No
  • Width 1-5/8"
  • Ballast Type Magnetic
  • Input Watts 8
  • Power Factor 0.40
  • Ballast Factor 0.88
  • Number of F8T5 Lamps 1
  • Min. Starting Temp. 50 Degrees F
  • Ballast Start Type Preheat
  • Ballast Max. Lamp Watts 8
  • Ballast Voltage 120
  • Ballast Max. Number of Lamps 1
  • Ballast Item Magnetic Ballast
  • Ballast Lamp Type T5
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list