Skip Content
BALLAST IGNITOR,1000 W,HPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST IGNITOR,1000 W,HPS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUG5
  • Mfr. Model # 1XUG5
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Includes Mounting Bracket and Hardware
  • Item Ballast Ignitor
  • Length 2-7/8"
  • Number of Lamps 1
  • Lamp Watts 1000
  • Lamp Type High Pressure Sodium
  • Diameter 2-3/16"
  • Green Certification or Other Recognition
  • Ignitor to Lamp Distance Max 15 ft.
  • Ballast Max. Lamp Watts 1,000
  • Ballast Lamp Type High Pressure Sodium
  • Ballast Item Ballast Ignitor
  • Ballast Max. Number of Lamps 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list