Skip Content
BALLAST,HIGH OUTPUT MAGNETIC,RAPID, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALLAST,HIGH OUTPUT MAGNETIC,RAPID,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUN4
  • Mfr. Model # 1XUN4
  • UNSPSC # 39101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Technical Specs

  • Height 2-5/8"
  • Item Ballast
  • Length 11-3/4"
  • Dimension Reference G4
  • Number of Lamps 4
  • Thermal Protection Yes
  • Power Factor 0.99
  • Input Watts 295
  • Width 3-3/16"
  • Special Features Powergroove Lamps
  • Start Type Rapid
  • Voltage 120
  • Number of F24T12 Lamps 3 or 4
  • Ballast Factor 0.75
  • Min. Starting Temp. -20 Degrees F
  • Number of F36T12 Lamps 3 or 4
  • Number of F72T12 Lamps 3
  • Number of F48T12 Lamps 3 or 4
  • Ballast Type High Output Magnetic
  • Ballast Start Type Rapid
  • Ballast Max. Lamp Watts 295
  • Ballast Voltage 120
  • Ballast Max. Number of Lamps 4
  • Ballast Item Magnetic Ballast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list