BALLAST HID GES70TRILC3-5 78534 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST HID GES70TRILC3-5 78534

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGES70TRILC3-5
  • Mfr. Model # GES70TRILC3-5
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1166
  • Shipping Weight 6.0 lbs

Product Details

Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code S62. Circuit type HX-HPF. Input watts 96. Lamp input voltage 120/277/347. Lamp watts

Technical Specs

  • ANSI Code S62
  • Input Watts 96
  • Lamp Watts 70
  • Ballast Start Type Pulse
  • Ballast Voltage 120/277/347
  • Ballast Item HID Ballast
  • Ballast Max. Lamp Watts 96

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list