BALLAST HID GES150TRILC3-5 78536 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST HID GES150TRILC3-5 78536

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGES150TRILC3-5
  • Mfr. Model # GES150TRILC3-5
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1166
  • Shipping Weight 2.19 lbs

Product Details

Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code S54. Circuit type HX-HPF. Input watts 190. Lamp input voltage 120/277/347. Lamp watt

Technical Specs

  • Input Watts 190
  • ANSI Code S54
  • Insulation Class 200 C
  • Item Distributor Replacement Kit
  • Number of Lamps 1
  • Includes Appropriate Core and Coil with Color Coded Leads, a Properly Rated Capacitor and Ignitor (if Required) and All Other Components Required for Ballast Replacement
  • Min. Starting Temp. -40 Degrees F
  • Ballast Type Core and Coil
  • Ballast Voltage 120/277/347
  • Ballast Item HID Ballast Kit
  • Ballast Start Type Pulse
  • Ballast Max. Lamp Watts 190

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list