BALLAST HID GES100TRILC3-5 78535 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST HID GES100TRILC3-5 78535

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGES100TRILC3-5
  • Mfr. Model # GES100TRILC3-5
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1166
  • Shipping Weight 2.19 lbs

Product Details

Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code S54. Circuit type HX-HPF. Input watts 129. Lamp input voltage 120/277/347. Lamp watt

Technical Specs

  • ANSI Code S54
  • Input Watts 129
  • Lamp Watts 100
  • Ballast Start Type Pulse
  • Ballast Item HID Ballast
  • Ballast Voltage 120/277/347
  • Ballast Max. Lamp Watts 129

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list