BALLAST HID GEM400TRIAC4-5 78523 close
close x 360°

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.


  • Item # GELGEM400TRIAC4-5
  • Mfr. Model # GEM400TRIAC4-5
  • UNSPSC # 39101902
  • Shipping Weight 4.38 lbs

Product Details

Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M59. Circuit type CWA. Input watts 460. Lamp input voltage 120/277/347. Lamp watts 40

Technical Specs

  • ANSI Code M59
  • Input Watts 460
  • Insulation Class 200 C
  • Includes Appropriate Core and Coil with Color Coded Leads, a Properly Rated Capacitor and Ignitor (if Required) and All Other Components Required for Ballast Replacement
  • Item Distributor Replacement Kit
  • Number of Lamps 1
  • Min. Starting Temp. -20 Degrees F
  • Ballast Type Core and Coil
  • Ballast Voltage 120/277/347
  • Ballast Start Type Pulse
  • Ballast Max. Lamp Watts 460
  • Ballast Item HID Ballast Kit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list