BALLAST HID GEM175TRIAC3-5 78521 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST HID GEM175TRIAC3-5 78521

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEM175TRIAC3-5
  • Mfr. Model # GEM175TRIAC3-5
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1166
  • Shipping Weight 2.19 lbs

Product Details

Replacement HID core and coil kits contain the appropriate core and coil, a properly rated capacitor and all other components required for ballast replacement. ANSI code M57. Circuit type CWA. Input watts 208. Lamp input voltage 120/277/347. Lamp watts 17

Technical Specs

  • ANSI Code M57
  • Input Watts 208
  • Ballast Voltage 120/277/347
  • Ballast Start Type Pulse
  • Ballast Max. Lamp Watts 208
  • Ballast Item HID Ballast

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list