BALLAST HID 87546 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST HID 87546

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEMH70SLJMV
  • Mfr. Model # GEMH70SLJMV
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Technical Specs

  • Height 2-3/16"
  • Item HID Ballast
  • Length 7-3/16"
  • Number of Lamps 1
  • Width 2-1/2"
  • ANSI Code M98/M139/M143
  • Ballast Type Electronic
  • Thermal Protection Yes
  • Operating Amps @ 120V 0.68
  • Hz 60
  • Input Watts 77
  • Insulation Class H
  • Ballast Family Ultramax(TM) eHID
  • Min. Starting Temp. -20 Degrees F
  • Ballast Start Type Instant
  • Ballast Voltage 120
  • Ballast Max. Lamp Watts 77
  • Ballast Item Electronic Ballast
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list