Skip Content
BALLAST HID 87531 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST HID 87531

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEMH70MSF120
  • Mfr. Model # GEMH70MSF120
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Height 1-3/16"
  • Item HID Ballast
  • Number of Lamps 1
  • Length 3-11/16"
  • Thermal Protection Yes
  • ANSI Code M98/M139/M143
  • Operating Amps @ 120V 0.68
  • Width 2-15/16"
  • Ballast Type Electronic
  • Hz 60
  • Input Voltage 120
  • Input Watts 77
  • Insulation Class H
  • Lamp Type Metal Halide
  • Ballast Family Ultramax(TM) eHID
  • Lamp Watts 70
  • Min. Starting Temp. -20 Degrees F
  • Ballast Item Electronic Ballast
  • Ballast Start Type Instant
  • Ballast Max. Lamp Watts 77
  • Ballast Voltage 120
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list