BALLAST HID 87501 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST HID 87501

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEMH39MSF120
  • Mfr. Model # GEMH39MSF120
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Height 1-3/16"
  • Item HID Ballast
  • Length 3-11/16"
  • Number of Lamps 1
  • Operating Amps @ 120V 0.37
  • Thermal Protection Yes
  • Width 2-15/16"
  • ANSI Code M130
  • Ballast Type Electronic
  • Hz 60
  • Insulation Class H
  • Input Watts 43
  • Input Voltage 120
  • Lamp Type Metal Halide
  • Lamp Watts 39
  • Ballast Family Ultramax(TM) eHID
  • Min. Starting Temp. -20 Degrees F
  • Ballast Voltage 120
  • Ballast Max. Lamp Watts 43
  • Ballast Start Type Instant
  • Ballast Item Electronic Ballast
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list