Discontinued with Replacement
BALLAST HID 86650 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST HID 86650

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEM100048TAC4-5
  • Mfr. Model # GEM100048TAC4-5
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.38 lbs
Suggested Replacement Product
BALLAST HID 1000W 63069

Your Price: NA

Technical Specs

  • Height 6"
  • Figure Number PC3
  • Item HID Ballast Kit
  • Includes Capacitor, Core, Coil, Mounting Bracket, Hardware, Ballast
  • Length 6"
  • Number of Lamps 1
  • Width 4-1/5"
  • Operating Amps @ 120V 2.2
  • ANSI Code M47/H36
  • Dimension B 6"
  • Hz 60
  • Input Voltage 480
  • Lamp Type Metal Halide
  • Input Watts 1052
  • Insulation Class 180C
  • Lamp Watts 1000
  • Operating Amps @ 480V 2.2
  • Ballast Family HID Magnetic
  • Min. Starting Temp. 0.7 Degrees F
  • Dimension A 4"
  • Ballast Type Core and Coil
  • Ballast Start Type Pulse
  • Ballast Voltage 480
  • Ballast Item HID Ballast Kit
  • Ballast Max. Lamp Watts 1,052
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list