BALLAST HID 74116 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST HID 74116

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGEMH39MC120
  • Mfr. Model # GEMH39MC120
  • UNSPSC # 39101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 1-1/9"
  • Includes Side Exit
  • Item HID Ballast
  • Length 3"
  • Number of Lamps 1
  • Operating Amps @ 120V 0.39
  • Thermal Protection Yes
  • Width 1-1/3"
  • ANSI Code M130
  • Ballast Type Electronic
  • Input Watts 43
  • Ballast Family Ultramax(TM) eHID
  • Min. Starting Temp. 0 Degrees F
  • Ballast Start Type Instant
  • Ballast Voltage 120
  • Ballast Max. Lamp Watts 43
  • Ballast Item Electronic Ballast
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list