BALLAST FOR LED T8 2 LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BALLAST FOR LED T8 2 LAMP

PHILIPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHL500090-000
  • Mfr. Model # 500090-000
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Ballast, Start Type Instant Start, Lamp Type 22T8/EXT/48-3500k, Number of Lamps 2, Voltage 120 - 277, Light Output 2,500 Lumens, Min. Starting Temp. 0 Degrees F/-18 Degrees C, Input Watts 48, Length 48

Technical Specs

  • Length 9-1/2"
  • Height 1-3/16"
  • Item LED Driver
  • Width 1-23/32"
  • Input Watts 48
  • Power Factor 0.95
  • Light Output 2,500 Lumens
  • Min. Starting Temp. 0 Degrees F
  • Ballast Voltage 120 - 277
  • Ballast Lamp Type T8
  • Ballast Start Type Instant
  • Ballast Max. Number of Lamps 2
  • Ballast Max. Lamp Watts 48
  • Ballast Item LED Driver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list