BALLAST ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ELECTRONIC

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELGE332MVPSXL
  • Mfr. Model # GE332MVPSXL
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Amps AC 0.58 to 0.26
  • Height 1-3/16"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/8"
  • Input Watts 67 to 66
  • Power Factor 0.98
  • Wiring Type Parallel
  • Ballast Factor 0.6
  • Number of F25T8 Lamps 2 or 3
  • Ballast Family UltraStart(R)
  • Number of F32T8 Lamps 2 or 3
  • Number of F17T8 Lamps 2 or 3
  • Light Output Very Low
  • Number of F32T8U Lamps 2 or 3
  • Number of F28T8 Lamps 2 or 3
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Programmed
  • Ballast Voltage 120/277
  • Ballast Lamp Type T8
  • Ballast Max. Lamp Watts 66
  • Ballast Max. Number of Lamps 3
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Number of F40T8 Lamps 2 or 3
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list