BALLAST ELECTRONIC T8 .81 TO .35A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ELECTRONIC T8 .81 TO .35A

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGK9
  • Mfr. Model # 4KGK9
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.28 lbs

Product Details

Electronic Ballast, Electronic Ballast Type, T8 Lamps Lamp Type, Instant Start Type, Number of Lamps 3 or 4, 120/277 Voltage, 0.81 to 0.35 Amps AC, 96 to 98 Input Watts, 0 Min. Starting Temp. (F), 0.77 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), Correction Special Features, Low Light Output, LumaPro Ballast Family, Parallel Wiring Type, 9-1/2 Length (In.), 1 Height (In.), 1-5/16 Width (In.),

Technical Specs

  • Height 1"
  • Item Electronic Ballast
  • Amps AC 0.81 - 0.35
  • Length 9-1/2"
  • Width 1-5/16"
  • Input Watts 96 - 98
  • Power Factor Greater Than0.95
  • Wiring Type Parallel
  • Ballast Factor 0.77
  • Number of F25T8 Lamps 3 or 4
  • Number of F32T8 Lamps 3 or 4
  • Number of F17T8 Lamps 3 or 4
  • Light Output Low
  • Number of F40T8 Lamps 3
  • Number of F40T12 U-Bend Lamps 3
  • Number of F25T12 Lamps 3 or 4
  • Ballast Family LumaPro
  • Number of F32T8(30W) Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Number of F28T8 Lamps 3 or 4
  • Min. Starting Temp. 0 Degrees F
  • Number of F32T8(26W) Lamps 3 or 4
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Instant
  • Ballast Lamp Type T8
  • Ballast Max. Number of Lamps 4
  • Ballast Voltage 120/277
  • Ballast Max. Lamp Watts 98
  • Ballast Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list