BALLAST ELECTRONIC T8 .25 TO .92 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ELECTRONIC T8 .25 TO .92 A

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGF7
  • Mfr. Model # 4KGF7
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Product Details

Electronic Ballast, Electronic Ballast Type, T8 Lamps Lamp Type, Instant Start Type, Number of Lamps 1 or 2, 120/277 Voltage, 0.25 to 0.92 Amps AC, 67 to 108 Input Watts, 32 Min. Starting Temp. (F), 0.88 Ballast Factor, Greater Than 0.99 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), Correction Special Features, Normal Light Output, LumaPro Ballast Family, Parallel Wiring Type, 9-1/2 Length (In.), 1 Height (In.), 1-5/16 Width (In.),

Technical Specs

  • Input Watts 67 - 108
  • Power Factor Greater Than0.99
  • Ballast Factor 0.88
  • Ballast Start Type Instant
  • Ballast Voltage 120/277
  • Ballast Max. Lamp Watts 108
  • Ballast Max. Number of Lamps 2
  • Ballast Item Electronic Ballast
  • Item Electronic Ballast
  • Amps AC 0.25 - 0.92
  • Height 1"
  • Length 9-1/2"
  • Width 1-5/16"
  • Ballast Type Electronic
  • Wiring Type Parallel
  • Light Output Normal
  • Ballast Family LumaPro
  • Number of F96T12 Lamps 1 or 2
  • Number of F96T8 Lamps 1 or 2
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. 32 Degrees F
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ballast Lamp Type T8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list