Skip Content
BALLAST ELECTRONIC T8 .24 TO .1.24A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALLAST ELECTRONIC T8 .24 TO .1.24A

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGE6
  • Mfr. Model # 4KGE6
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.69 lbs

Product Details

Electronic Ballast, Electronic Ballast Type, T8 Lamps Lamp Type, Instant Start Type, Number of Lamps 3 or 4, 120/277 Voltage, 0.24 to 1.24 Amps AC, 66 to 145 Input Watts, 0 Min. Starting Temp. (F), 1.16 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), Correction Special Features, High Light Output, LumaPro Ballast Family, Parallel Wiring Type, 9-1/2 Length (In.), 1 Height (In.), 1-5/16 Width (In.),

Technical Specs

  • Amps AC 0.24 - 1.24
  • Height 1"
  • Item Electronic Ballast
  • Length 9-1/2"
  • Width 1-5/16"
  • Power Factor Greater Than0.95
  • Input Watts 66 - 145
  • Wiring Type Parallel
  • Number of F32T8 Lamps 3 or 4
  • Number of F25T8 Lamps 3 or 4
  • Ballast Factor 1.16
  • Number of F17T8 Lamps 3 or 4
  • Number of F40T8 Lamps 3
  • Light Output High
  • Number of F40T12 U-Bend Lamps 3
  • Number of F25T12 Lamps 3 or 4
  • Number of F28T8 Lamps 3 or 4
  • Ballast Family LumaPro
  • Number of F32T8(26W) Lamps 3 or 4
  • Number of F32T8(28W) Lamps 3 or 4
  • Number of F32T8(30W) Lamps 3 or 4
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
  • Total Harmonic Distortion Less Than 10%
  • Min. Starting Temp. 0 Degrees F
  • Ballast Start Type Instant
  • Ballast Voltage 120/277
  • Ballast Lamp Type T8
  • Ballast Item Electronic Ballast
  • Ballast Max. Number of Lamps 4
  • Ballast Max. Lamp Watts 145
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list