BALLAST ELECTRONIC T8 .21 TO .05A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALLAST ELECTRONIC T8 .21 TO .05A

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4KGL4
  • Mfr. Model # 4KGL4
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1163
  • Shipping Weight 1.1 lbs

Product Details

Electronic Ballast, Electronic Ballast Type, T8 Lamps Lamp Type, Instant Start Type, Number of Lamps 1 or 2, 120/277 Voltage, 0.21 to 0.5 Amps AC, 57 to 59 Input Watts, 0 Min. Starting Temp. (F), 0.89 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), Correction Special Features, Normal Light Output, LumaPro Ballast Family, Parallel Wiring Type, 9-1/2 Length (In.), 1 Height (In.), 1-5/16 Width (In.),

Technical Specs

  • Amps AC 0.21 - 0.50
  • Item Electronic Ballast
  • Length 9-1/2"
  • Height 1"
  • Width 1-5/16"
  • Input Watts 57 - 59
  • Wiring Type Parallel
  • Power Factor Greater Than0.95
  • Ballast Factor 0.89
  • Number of F32T8 Lamps 1 or 2
  • Number of F25T8 Lamps 1 or 2
  • Light Output Normal
  • Number of F17T8 Lamps 1 or 2
  • Number of F40T8 Lamps 1
  • Number of F25T12 Lamps 1 or 2
  • Ballast Family LumaPro
  • Number of F40T12 U-Bend Lamps 1
  • Number of F32T8(28W) Lamps 1 or 2
  • Number of F28T8 Lamps 1 or 2
  • Number of F32T8(26W) Lamps 1 or 2
  • Number of F32T8(30W) Lamps 1 or 2
  • Min. Starting Temp. 0 Degrees F
  • Total Harmonic Distortion Less Than 10%
  • Ballast Start Type Instant
  • Ballast Voltage 120/277
  • Ballast Lamp Type T8
  • Ballast Max. Lamp Watts 56
  • Ballast Item Electronic Ballast
  • Ballast Max. Number of Lamps 2
  • Ballast Type Electronic
  • Ballast Dimming Type No Dimming
  • Ballast Dimming No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list